Two-Tone Hi-Vis FR Safety Vest 3XL Class 2 H Back, , Zipper 6 Pockets, ID Window
- Mfr # 1287FR-LZ-RD-CID-3XL
- Zoro # G406198476
product price:
$
18.49
/ea
Sold in multiples of 8 for
$147.92
Key Features
Standards
ANSI / ISEA 107; ASTM D6413
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1287FR-LZ-RD-CID-3XL
- Zoro #
- G406198476
- UPC #
- 607659228740
- Country of Origin
- China
- Item
- Two-Tone Hi-Vis FR Safety Vest
- Standards
- ANSI / ISEA 107; ASTM D6413
- Color
- Lime
- Material
- Polyester Mesh
- Back Stripe Pattern
- H
- Closure Type
- Zipper
- ANSI Class
- 2
- Total Number of Pockets
- 6
- Includes ID Window
- ID Window
- Features
- Radio Clips
- Number of Outside Pockets
- 4
- Covered Pocket Locations
- Outside Lower
- Number of Inside Pockets
- 2
- Flame-Resistant Properties
- Yes
- Reflective Stripe Color
- Silver
- Number of Pockets with Closure
- 2
Dimensions
- Size
- 3XL
- Reflective Stripe Width
- 2 in
Description
The Ironwear 1287 safety vest is the first barrier of protection for those working in high-traffic areas where the risk of ignition is present. Made from hi-vis polyester mesh fabric with a zipper front closure, this Type R vest is treated with flame-retardant properties and tested under ASTM D6413 methods to self-extinguish when caught on fire. The 2 in silver reflective tape is layered over 4 in contrasting fabric that wraps around the torso and over the shoulders and chest pockets to provide high visibility that meets ANSI/ISEA 107 Class 2 standards. For added convenience, 2 radio clip holders, a clear ID badge holder and 6 total pockets are integrated into the vest’s design, including 2 flap pockets at the waist, 2 hook and loop chest pockets and 2 inner chest pockets. This safety vest is ideal for airport technicians, baggage handlers, utility workers, chemical plant workers and any work that requires personnel to be near fast-moving machinery that presents risk of entanglement. It is also appropriate to protect against fire hazards and boost visibility in all but the most demanding applications – from factory workers, utility workers and maintenance workers to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.