
Two-Tone Hi-Vis FR Safety Vest L Class 3 , Zipper 6 Pockets
Mfr # 1293FR-LZ-RD-LG
Zoro # G306198378
product price: $25.15
/ea
Sold in multiples of 5 for $125.75
Key Features
Standards
ASTM D6413, ANSI / ISEA 107-2015
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Class
3
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1293FR-LZ-RD-LG
Zoro #
G306198378
UPC #
607659293724
Country of Origin
China
Dimensions
Size
L
Reflective Stripe Width
2 in
Details
Item
Two-Tone Hi-Vis FR Safety Vest
Standards
ASTM D6413, ANSI / ISEA 107-2015
Color
Lime
Material
Polyester Mesh
ANSI Class
3
Closure Type
Zipper
Total Number of Pockets
6
Features
Radio Clips
Number of Outside Pockets
4
Flame-Resistant Properties
Yes
Number of Pockets with Closure
2
Covered Pocket Locations
Outside Lower
Reflective Stripe Color
Silver
Number of Inside Pockets
2
Description
The 1293 safety vest is the perfect solution for those who work in low-light conditions where the risk of ignition is present. Made of 100% polyester mesh fabric with a zipper front closure, this Type R vest is treated with flame-retardant properties and tested under D6413 test methods to self-extinguish when caught on fire. The 2 in silver reflective tape and 4 in contrasting fabric wraps around the torso and arms, over the shoulders and across the back in an H-pattern for high visibility that meets ANSI/ISEA 107 Class 3. This safety vest is ideal to protect against fire hazards and boost visibility in all but the most demanding applications – from factory workers, utility workers and maintenance workers to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.