Shop IRONWEAR
See all product information
Create Account
Two-Tone Hi-Vis FR Safety Vest XL Class 3 , Zipper 6 Pockets
- Mfr # 1293FR-LZ-RD-XL
- Zoro # G806198427
product price:
$
25.15
/ea
Sold in multiples of 5 for
$125.75
Key Features
Standards
ASTM D6413, ANSI / ISEA 107-2015
Material
Polyester Mesh
Reflective Stripe Width
2 in
Closure Type
Zipper
ANSI Class
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1293FR-LZ-RD-XL
- Zoro #
- G806198427
- UPC #
- 607659293731
- Country of Origin
- China
- Item
- Two-Tone Hi-Vis FR Safety Vest
- Standards
- ASTM D6413, ANSI / ISEA 107-2015
- Color
- Lime
- Material
- Polyester Mesh
- Closure Type
- Zipper
- ANSI Class
- 3
- Total Number of Pockets
- 6
- Features
- Radio Clips
- Number of Inside Pockets
- 2
- Number of Outside Pockets
- 4
- Flame-Resistant Properties
- Yes
- Number of Pockets with Closure
- 2
- Reflective Stripe Color
- Silver
- Covered Pocket Locations
- Outside Lower
Dimensions
- Size
- XL
- Reflective Stripe Width
- 2 in
Description
The 1293 safety vest is the perfect solution for those who work in low-light conditions where the risk of ignition is present. Made of 100% polyester mesh fabric with a zipper front closure, this Type R vest is treated with flame-retardant properties and tested under D6413 test methods to self-extinguish when caught on fire. The 2 in silver reflective tape and 4 in contrasting fabric wraps around the torso and arms, over the shoulders and across the back in an H-pattern for high visibility that meets ANSI/ISEA 107 Class 3. This safety vest is ideal to protect against fire hazards and boost visibility in all but the most demanding applications – from factory workers, utility workers and maintenance workers to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.