
Two-Tone Hi-Vis Safety Vest 2XL Class 2 H Back, , Zipper 6 Pockets
Mfr # 1287-LZ-2XL
Zoro # G606198528
product price: $15.15
/ea
Sold in multiples of 10 for $151.50
Key Features
Standards
ANSI / ISEA 107
Material
Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
H
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1287-LZ-2XL
Zoro #
G606198528
UPC #
607659287136
Country of Origin
China
Dimensions
Size
2XL
Reflective Stripe Width
2 in
Details
Item
Two-Tone Hi-Vis Safety Vest
Standards
ANSI / ISEA 107
Color
Lime
Material
Polyester Mesh
Back Stripe Pattern
H
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
6
Reflective Stripe Color
Silver
Number of Outside Pockets
4
Covered Pocket Locations
Outside Lower
Number of Pockets with Closure
2
Number of Inside Pockets
2
Description
Made from hi-vis polyester mesh fabric with a zipper front closure, the Ironwear 1287 Type R safety vest features 2 in silver reflective tape layered over 4 in contrasting fabric that wraps around the torso and over the shoulders and chest pockets for high-visibility protection that meets ANSI/ISEA 107 Class 2 standards. For added convenience, 6 total pockets are integrated into the vest’s design, including 2 flap pockets at the waist, 2 hook and loop chest pockets and 2 inner waist pockets. This safety vest is ideal to improve worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.