
Two-Tone Hi-Vis Safety Vest 2XL Class 2 H Back, , Zipper 6 Pockets
Mfr # 1287-RZ-RD-2XL
Zoro # G606198030
product price: $15.39
/ea
Sold in multiples of 12 for $184.68
Key Features
Material
Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
H
ANSI Type
Type R
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1287-RZ-RD-2XL
Zoro #
G606198030
UPC #
607659208742
Country of Origin
China
Dimensions
Size
2XL
Reflective Stripe Width
2 in
Details
Item
Two-Tone Hi-Vis Safety Vest
Color
Red
Material
Polyester Mesh
Back Stripe Pattern
H
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
6
Features
Radio Clips
Covered Pocket Locations
Outside Lower
Number of Pockets with Closure
2
Number of Outside Pockets
4
Number of Inside Pockets
2
Reflective Stripe Color
Silver
Description
Made from polyester mesh fabric with a zipper front closure, the Ironwear 1287 Type R safety vest features 2 in silver reflective tape layered over 4 in contrasting fabric that wraps around the torso and over the shoulders and chest pockets for improved visibility that helps prevent struck-by accidents. For added convenience, 2 radio clip holders and 6 total pockets are integrated into the vest’s design, including 2 flap pockets at the waist, 2 hook and loop chest pockets and 2 inner chest pockets. This safety vest is ideal to boost visibility during any daytime occupations performed outdoors and away from fast-moving vehicles – from delivery work, parking safety jobs and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.