Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Tone Hi-Vis Safety Vest L Class 2 , Hook & Loop 6 Pockets

  • Mfr # 1287BRK-O-L

  • Zoro # G306198064


product price: $17.49
/ea
Sold in multiples of 10 for $174.90

Key Features

Standards
ANSI / ISEA 107
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1287BRK-O-L
Zoro #
G306198064
UPC #
607659287419
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
2 in

Details

Item
Two-Tone Hi-Vis Safety Vest
Standards
ANSI / ISEA 107
Color
Orange
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
6
Breakaway
Yes
Features
Radio Clips
Number of Pockets with Closure
2
Number of Outside Pockets
4
Number of Inside Pockets
2
Covered Pocket Locations
Outside Lower
Reflective Stripe Color
Silver

Description

Made from hi-vis polyester mesh fabric with a zipper front closure, the Ironwear 1287 safety vest features 2 in silver reflective tape layered over 4 in contrasting fabric that wraps around the torso and over the shoulders and chest pockets for high-visibility protection that meets ANSI/ISEA 107 Class 2 standards. This Type R vest features a 5-point breakaway system comprised of hook and loop fasteners at the front, sides and shoulders that will detach from the body in the event of an entanglement hazard. For added convenience, 6 total pockets are integrated into the vest’s design, including 2 flap pockets at the waist, 2 hook and loop chest pockets and 2 inner chest pockets. This safety vest is ideal for airport technicians, baggage handlers, utility workers, chemical plant workers and any work that requires personnel to be near fast-moving machinery that presents risk of entanglement. It is also appropriate for improving worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.