Two-Tone Hi-Vis Safety Vest L Class 2 , Zipper 6 Pockets

  • Mfr # 1287-BZ-RD-LG

  • Zoro # G606198139


product price:  $13.79
/ea
Sold in multiples of 12 for $165.48

Key Features

Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1287-BZ-RD-LG
Zoro #
G606198139
UPC #
607659108721
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
2 in

Details

Item
Two-Tone Hi-Vis Safety Vest
Color
Blue
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
6
Features
Radio Clips
Number of Inside Pockets
2
Covered Pocket Locations
Outside Lower
Number of Pockets with Closure
2
Number of Outside Pockets
4
Reflective Stripe Color
Silver

Description

Made from polyester mesh fabric with a zipper front closure, the Ironwear 1287 Type R safety vest features 2 in silver reflective tape layered over 4 in contrasting fabric that wraps around the torso and over the shoulders and chest pockets for improved visibility that helps prevent struck-by accidents. For added convenience, 2 radio clip holders and 6 total pockets are integrated into the vest’s design, including 2 flap pockets at the waist, 2 hook and loop chest pockets and 2 inner chest pockets. This safety vest is ideal to boost visibility during any daytime occupations performed outdoors and away from fast-moving vehicles – from delivery work, parking safety jobs and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.