Two-Tone Hi-Vis Safety Vest w/Sleeves 2XL Class 3 , Zipper 6 Pockets
- Mfr # 1293-LZ-2XL
- Zoro # G706198114
product price:
$
17.85
/ea
Sold in multiples of 8 for
$142.80
Key Features
Standards
ANSI / ISEA 107
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1293-LZ-2XL
- Zoro #
- G706198114
- UPC #
- 607659293335
- Country of Origin
- China
Dimensions
- Size
- 2XL
- Reflective Stripe Width
- 2 in
Details
- Item
- Two-Tone Hi-Vis Safety Vest w/Sleeves
- Standards
- ANSI / ISEA 107
- Color
- Lime
- Material
- Polyester Mesh
- ANSI Type
- Type R
- ANSI Class
- 3
- Closure Type
- Zipper
- Total Number of Pockets
- 6
- Number of Inside Pockets
- 2
- Number of Pockets with Closure
- 2
- Reflective Stripe Color
- Silver
- Covered Pocket Locations
- Outside Lower
- Number of Outside Pockets
- 4
Description
The Ironwear 1293 safety vest is designed for hazardous worksites where visibility is of utmost importance. The 2 in silver reflective tape is layered over 4 in contrasting fabric that stretches around the arms and torso, over the shoulders and across the back in an H-pattern for protection that meets ANSI/ISEA 107 Class 3 Type R standards for high visibility. With 100% polyester mesh fabric and a zipper front closure, this vest is built tough and comfortable to be worn through long hours and demanding conditions. For added convenience and utility, 6 total pockets are integrated into the vest, including 2 chest pockets, 2 outside waist pockets and 2 inner waist pockets. This safety vest is ideal to improve worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.