Two-Tone Hi-Vis Safety Vest w/Sleeves 5XL Class 3 , Zipper 7 Pockets

  • Mfr # 1296-OZ-RD-5XL

  • Zoro # G606198115


product price:  $23.95
/ea
Sold in multiples of 5 for $119.75

Key Features

Standards
ANSI / ISEA 107
Material
Polyester Mesh w/Black Binding
Reflective Stripe Width
2 in
Closure Type
Zipper
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1296-OZ-RD-5XL
Zoro #
G606198115
UPC #
607659296176
Country of Origin
China

Dimensions

Size
5XL
Reflective Stripe Width
2 in

Details

Item
Two-Tone Hi-Vis Safety Vest w/Sleeves
Standards
ANSI / ISEA 107
Color
Orange
Material
Polyester Mesh w/Black Binding
Closure Type
Zipper
ANSI Class
3
Total Number of Pockets
7
Features
Radio Clips
Reflective Stripe Color
Silver
Number of Outside Pockets
5
Covered Pocket Locations
Outside Lower, Outside Upper Left Chest
Number of Pockets with Closure
4
Number of Inside Pockets
2

Description

The Ironwear 1296 vest delivers class safety in more ways than one. The hi-vis lime polyester mesh fabric is complemented by a black soil shield that runs vertically under the arms to maintain a professional appearance through sweat, dirt and other workplace blemishes. This Type R vest also meets ANSI/ISEA 107 Class 3, with 2 in silver reflective tape over 4 in contrasting fabric extending over the arms, torso and shoulders and across the back in an H-pattern. Added utility features include 2 chest pockets, 2 grommeted waist pockets, 1 inside chest pockets and 1 inner tablet pocket, making this a valuable asset on the job. This safety vest is ideal to improve worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.