
Two-Tone Hi-Vis Safety Vest w/Sleeves L Class 3 , Zipper 6 Pockets, ID Window
Mfr # 1299-LZ-RD-CID-LG
Zoro # G906198105
product price: $25.25
/ea
Sold in multiples of 8 for $202.00
Key Features
Standards
ANSI / ISEA 107
Material
Polyester Mesh w/NiteGlo Binding
Reflective Stripe Width
2 in
ANSI Class
3
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1299-LZ-RD-CID-LG
Zoro #
G906198105
UPC #
607659296251
Country of Origin
China
Dimensions
Size
L
Reflective Stripe Width
2 in
Details
Item
Two-Tone Hi-Vis Safety Vest w/Sleeves
Standards
ANSI / ISEA 107
Color
Lime
Material
Polyester Mesh w/NiteGlo Binding
ANSI Class
3
Closure Type
Zipper
Total Number of Pockets
6
Includes ID Window
ID Window
Features
Radio Clip Holders, Grommets
Reflective Stripe Color
Silver
Covered Pocket Locations
Outside Lower, Outside Upper Left Chest
Number of Pockets with Closure
3
Number of Inside Pockets
2
Number of Outside Pockets
4
Description
The Ironwear 1299 safety vest is designed to keep you illuminated both day and night. Featuring our patented technology that absorbs light and glows under dark conditions, this Type R vest has 2 in silver reflective tape layered over 3 in contrasting fabric that stretches around the torso, over the shoulder and across the back in an H-pattern for high visibility that meets ANSI/ISEA 107 Class 3. The 100% polyester mesh fabric is not only durable for tough working conditions, but also comfortable for all-day wear. Also included are 2 radio clip holders, 2 outer waist pockets, an inner right tablet pocket, an inner left waist pocket, a left chest pocket with clear ID badge holder and an open right pocket with 4 pen pockets. This safety vest is ideal to improve worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing. To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.