Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type 2 Class C Vented Full Brim Safety Helmet w/ Chin Strap, Red

  • Mfr # 3969-R

  • Zoro # G816430319


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Fits Hat Size
6.5 - 8
Standards
ANSI / ISEA Z89.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3969-R
Zoro #
G816430319
UPC #
607659396920
Country of Origin
China

Dimensions

Fits Hat Size
6.5 - 8

Details

Color
Red
Item
Hard Hat
Standards
ANSI / ISEA Z89.1

Description

Protects against a blow to the top & sides of head, meeting ANSI / ISEA Z89.1. Features adjustable chin strap and a ratchet closure with a 4 point suspension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.