Zoro Homepage

20" Black Pipe Clothes Rack

  • Mfr # IDW-PipeWall

  • Zoro # G005968029


product price: $19.89
/ea

Key Features

Material
Iron
Color
Black
Depth (In.)
3
Overall Length
3
Width (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDW-PipeWall
Zoro #
G005968029
UPC #
324090510769
Country of Origin
China

Dimensions

Depth (In.)
3
Overall Length
3
Width (In.)
3
Height (In.)
12

Details

Material
Iron
Color
Black

Description

Complete Any DIY Project Like a Pro and Showcase Your Creativity with the Best Shelving Accessories by Ironwerks Designs. Whether you are planning your next DIY home-shelving project, designing stylish furniture, or need to secure your home plumbing pipework from leaks, these Ironwerks Designs elbow-fitting pipes are just what you need to complete your project like a true professional. Made of malleable, threaded, unfinished cast iron for premium durability and strength that will stand the test of time. Perfect for a variety of styles including Industrial, steampunk lighting, French country farmhouse, retro, vintage, and more. This kit includes everything you need to make your customized table. Just choose any type of wood top. Reclaimed, custom-made, oak, walnut, butcher block or anything else that suits your needs. This is suitable for most home improvement projects. We can help you build tables, chairs, shelves, lighting fixtures, and custom furniture or artwork!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.