Black Malleable Iron Shelf Bracket (Hardware Only), 2PK
- Mfr # XV-P4U8-9AIB
- Zoro # G505968055
Key Features
Specifications
Product Information
- MFR #
- XV-P4U8-9AIB
- Zoro #
- G505968055
- UPC #
- 643907868986
- Country of Origin
- China
Dimensions
- Size (Width x Depth x Height)
- 1/2 in x 6 in
- Length (In.)
- 10 in
- Width (In.)
- 10
- Height (In.)
- 4
- Depth
- 10
Details
- Material
- Malleable Iron
- Color
- Black
- Weight
- 3
Description
Ironwerks Designs black malleable iron decorative shelf brackets provide sturdy, stylish support for wall-mounted shelves. Built from unfinished black malleable iron, these brackets deliver the authentic raw industrial look that makes your shelves look like they belong in a Brooklyn loft or a French country farmhouse alike.
Our Customers Use These Decorative Shelf Brackets For:
- Floating Shelf Support in Living Rooms, Kitchens, and Offices
- Industrial-Style Wall Shelving Displays
- Bookshelf and Storage Shelf Mounting
- Retail and Commercial Display Shelving and Much More...
- UNFINISHED BLACK MALLEABLE IRON: Raw, unfinished black iron delivers authentic industrial character - use as-is or apply your own paint or sealant for a custom finish.
- STURDY CONSTRUCTION: Designed to bear real shelf loads with confidence, making these brackets as functional as they are decorative.
- SOLD IN 2PK: Each pack includes two matching brackets for a complete shelf installation.
- VERSATILE STYLE: Suits industrial, steampunk, farmhouse, vintage, and modern interior design aesthetics.
Complete Any DIY Project Like a Pro and Showcase Your Creativity with the Best Shelving Accessories by Ironwerks Designs. Whether you are planning your next DIY home-shelving project, designing stylish furniture, or need to secure your home plumbing pipework from leaks, these Ironwerks Designs elbow-fitting pipes are just what you need to complete your project like a true professional. Made of malleable, threaded, unfinished cast iron for premium durability and strength that will stand the test of time. Perfect for a variety of styles including Industrial, steampunk lighting, French country farmhouse, retro, vintage, and more. This kit includes everything you need to make your customized table. Just choose any type of wood top. Reclaimed, custom-made, oak, walnut, butcher block or anything else that suits your needs. This is suitable for most home improvement projects. We can help you build tables, chairs, shelves, lighting fixtures, and custom furniture or artwork!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.