Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Mobile Work Table, 26 In. W

  • Mfr # ERGO-50-K1

  • Zoro # G9830283


product price: $644.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black, Gray
Material
Steel
Overall Depth
26 in
Width
51 in
Overall Height
35 to 40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERGO-50-K1
Zoro #
G9830283
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
26 in
Width
51 in
Overall Height
35 to 40"
Caster Dia.
4 in
Height
35 in to 40 in
Overall Width
51 in
Depth
26 in
Caster Size
4"
Overall Length
51"
Maximum Adjustable Height
40 in
Non-Metal Top Thickness
1 1/2 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 in
Work Surface Depth
26 in
Number of Height Positions
2
Wheel Diameter
4 in
Height Adjustment Increments
2 in
Work Surface Width
51 in

Details

Item
Work Table
Color
Black, Gray
Material
Steel
Load Capacity
300 lb
Finish
Powder Coated
Caster Type
(2) Swivel, (2) Swivel Locking
Number of Drawers
0
Workbench/Work Table Type
Mobile
Workbench/Table Leg Type
Straight
Caster Material
Polyurethane
Number of Shelves
1
Workbench/Table Frame Material
Steel
Includes
Wire Grid Bottom Shelf
No. of Shelves
1
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Work Table Item
Adjustable Height Work Table
Frame Material Finish
Powder Coated
Wheel Material
Polyurethane
Expandable Work Surface
Yes
Edge Shape
Radius
Unit Type
Not Expandable or Modular
Top Material
Laminate
Assembly
Partially Assembled
Foot Type
Caster
Top Material Finish
Powder Coated
Portability
Casters
Frame Material
Steel
Included Components
Lower Shelf
Overall Load Capacity
300 lb

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Partially Assembled, Back Stop Height Not Applicable, Color Black, Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 2 in, Included Components Lower Shelf, Includes Wire Grid Bottom Shelf, Maximum Adjustable Height 40 in, Minimum Adjustable Height 35 in, Non-Metal Top Thickness 1 1/2 in, Number of Drawers 0, Overall Depth 26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.