
LeftCut Compound Leverage Aviation Snips
Mfr # 2073111
Zoro # G516339202
product price: $30.85
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2073111
Zoro #
G516339202
UPC #
-
Country of Origin
China
Description
Features E-Z close latch allows for one-handed opening, and lip allows easy one handed closing. Lower blade is serrated-less wear, smoother cut, no double marked edges. High strength alloy steel spines can sustain greater pressure. Dual durometer soft grips TPR, for superior comfort, and control, resulting in less hand fatigue/stress. Specification Applicable Material - Soft-Hard Metal, 18-Gauge Steel, 22-Gauge Stainless Steel Application - Building Maintenance, Construction, Manufacturing, Metalworking Cut Directions - In-Line With Tool Cut Types - Shear, Left-Hand Handle Material - TPR-Covered Steel Handle Type - Blue/Green Plastic Grips Jaw Material - Steel Mechanism - Compound-Action
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.