Zoro Homepage

0.25 in. Phillips Impact Insert Bit - Size 2

  • Mfr # AHN-1837457

  • Zoro # G810722007


product price: $11.65
/ea

Key Features

Width
0.3 IN
Length
3.5 IN
Height
0.3 IN
Type
SCREWDRIVERS: BITS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHN-1837457
Zoro #
G810722007
UPC #
673765106081
Country of Origin
China

Dimensions

Width
0.3 IN
Length
3.5 IN
Height
0.3 IN

Details

Type
SCREWDRIVERS: BITS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.