Skip to Main Content
customer-service Help
Irwin

1-1/4" Bi-Metal Hole Saw, Primary Saw Application: Steel

Irwin 1-1/4" Bi-Metal Hole Saw,  Primary Saw Application: Steel 373114BX
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$23.75 ($4.75/unit)
  • Primary Saw Application: Steel
  • Tooth Material: Bi-Metal
  • Teeth per Inch: 4/6
See full product details
Orders over $75 ship free.
Total: $23.75

Irwin #373114BX Specifications

  • Primary Saw Application: Steel
  • Tooth Material: Bi-Metal
  • Teeth per Inch: 4/6
  • Saw Dia.: 1-1/4"
  • Item: Bi-Metal,1-1/4in Hole Saw
  • Impact Rated: No
  • Hole Saw Product Grouping: Hole Saws
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bi-Metal,1-1/4in Hole Saw, Impact Rated No, Package Quantity 5

Reviews of Irwin #373114BX