
1-5/8" Bi-Metal Hole Saw, Primary Saw Application: Steel
Mfr # 373158BX
Zoro # G3975469
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Primary Saw Application
Steel
Tooth Material
Bi-Metal
Teeth per Inch
4/6
Saw Dia.
1-5/8"
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
373158BX
Zoro #
G3975469
UPC #
-
Country of Origin
United States
Dimensions
Saw Dia.
1-5/8"
Details
Primary Saw Application
Steel
Tooth Material
Bi-Metal
Teeth per Inch
4/6
Impact Rated
No
Item
Bi-Metal,1-5/8in Hole Saw
Hole Saw Product Grouping
Hole Saws
Description
Bi-Metal,1-5/8in Hole Saw, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.