Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10", 40-Teeth Circular Saw Blade, Carbide Tip

  • Mfr # 15270

  • Zoro # G9666651


product price: $25.95
/ea

Key Features

Number of Teeth
40
For Use With
Circular, Table, Radial Arm and Miter Saws
Blade Type
Combination
Arbor Hole
5/8"
Max. RPM
6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15270
Zoro #
G9666651
UPC #
024721152701
Country of Origin
Viet Nam

Dimensions

Blade Dia.
10 in
Cutting Depth
4"
Plate Thickness
0.06 in
Overall Thickness
0.06 in
Overall Diameter
10 in

Details

Item
Circular Saw Blade
Number of Teeth
40
For Use With
Circular, Table, Radial Arm and Miter Saws
Blade Type
Combination
Arbor Hole
5/8"
Max. RPM
6000
Kerf
0.086"
Tooth Grind
ATB
Tip Material
Carbide
Hook Angle
16 Degrees
Application
Wood Cutting
Diamond Knockout
Diamond Knockout Not Included
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 10 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 40, Tip Material Carbide, Hook Angle 16 Degrees , Tooth Grind ATB, Blade Type Combination, Plate Thickness 0.06 in, Application Wood Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.