Zoro Homepage

10", 6-Teeth Circular Saw Blade, Steel

  • Mfr # 4935624

  • Zoro # G7549482


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Number of Teeth
6
For Use With
Corded Saw
Diamond Knockout
Diamond Knockout Not Included
Hook Angle
10 Degrees
Kerf
0.079"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4935624
Zoro #
G7549482
UPC #
024721999535
Country of Origin
China

Dimensions

Cutting Depth
4"
Plate Thickness
0.055 in
Blade Dia.
10 in
Overall Thickness
0.06 in
Overall Diameter
10 in

Details

Item
Circular Saw Blade
Number of Teeth
6
For Use With
Corded Saw
Diamond Knockout
Diamond Knockout Not Included
Hook Angle
10 Degrees
Kerf
0.079"
Tip Material
Steel
Max. RPM
5900
Arbor Hole
5/8"
Blade Type
Fiber Cement
Application
For Fiber Cement
Tooth Grind
Flat
Primary Saw Application
Specialty
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 10 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 6, Tip Material Steel, Hook Angle 10 Degrees , Tooth Grind Flat, Blade Type Fiber Cement, Plate Thickness 0.055 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.