Zoro Homepage

10 in. Crimper Forged with Grips

  • Mfr # VGP2078310

  • Zoro # G010581671


product price: $49.65
/ea

Key Features

Handle Type
Multi-Material
Number of Pieces
1
Features
ProTouch grips provide extra comfort and reduces hand fatigue;
Insulated / Uninsulated
Insulated
Functions
Wire Cutter, Crimper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGP2078310
Zoro #
G010581671
UPC #
92308643065
Country of Origin
China

Dimensions

Jaw Width
1-13/15 in
Jaw Length
10 in
Jaw Thickness
1/5 in

Details

Handle Type
Multi-Material
Number of Pieces
1
Features
ProTouch grips provide extra comfort and reduces hand fatigue;
Insulated / Uninsulated
Insulated
Functions
Wire Cutter, Crimper
Wire Gauge
10 to 22 AWG
Wire Cutter
Yes
Non-Insulated Wire Gauge
22 to 10 AWG
Measurement Type
SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.