Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" L 1-1/2" Cap. Cast Aluminum Pipe Wrench, Cast Aluminum, 10in

  • Mfr # 2074110

  • Zoro # G3971357


product price: $186.99
/pk 5, $37.40/ea
Free Shipping & Returns

Key Features

Overall Length
10"
Jaw Capacity
1-1/2"
Handle Material
Cast Aluminum
Handle Type
I-Beam
Features
Drop Forged Jaw is Heat Treated to Resist Distortion or Breakage; 40% Lighter Than Cast Iron and Easier to Maneuver; Easy Spin Adjusting Nut is Heat Treated for Durability; Hammer Head Design Provides a Flat Surface for Hammering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2074110
Zoro #
G3971357
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10"

Details

Item
Pipe Wrench,Cast Aluminum,10in
Jaw Capacity
1-1/2"
Handle Material
Cast Aluminum
Handle Type
I-Beam
Features
Drop Forged Jaw is Heat Treated to Resist Distortion or Breakage; 40% Lighter Than Cast Iron and Easier to Maneuver; Easy Spin Adjusting Nut is Heat Treated for Durability; Hammer Head Design Provides a Flat Surface for Hammering

Description

Pipe Wrench,Cast Aluminum,10in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.