Zoro Homepage

10.0MM-1.00MM Plug Tap

  • Mfr # HA1738

  • Zoro # G310661448


product price: $23.75
/ea

Key Features

Number of Flutes
4
Tap Thread Size
M10-1.0
Tap Material
High Carbon Steel
SAE or Metric
Metric
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA1738
Zoro #
G310661448
UPC #
42526017384
Country of Origin
China

Dimensions

Tap Thread Size
M10-1.0

Details

Number of Flutes
4
Tap Material
High Carbon Steel
SAE or Metric
Metric
Thread Direction
Right-Hand
Tap Chamfer
Plug
Thread Class
2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.