
11-in Drill Bit, Titanium Nitride Coating, 135 DEG., PK3
Mfr # 63922
Zoro # G3972915
product price: $22.55
/pk 3, $7.52/eaKey Features
Overall Length
11/32"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
11/32"
Shank Dia.
11/32"
Material - Machining
High-Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63922
Zoro #
G3972915
UPC #
-
Country of Origin
China
Dimensions
Overall Length
11/32"
Drill Bit Size
11/32"
Shank Dia.
11/32"
Drill Bit Dimension Type
Fractional Inch
Flute Length
3.44"
Details
Item
Metal Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
High-Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Titanium Nitride
Shank Type - Machining
Straight
Number of Pieces
3
Drill Bit Grouping
Drill Bit
Drill Bit Type
Twist Drill Bit
Description
Drill Bit,11/32,Titanium Nit.,135deg, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.