
11/16IN x 29IN - Bulk Power Pole Auger
Mfr # 47011
Zoro # G0603465
product price: $67.49
/eaKey Features
Overall Length
29 in
Drill Bit Size
11/16 in
Diameter
11/16 in
Finish - Machining
PTFE
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47011
Zoro #
G0603465
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
29 in
Drill Bit Size
11/16 in
Diameter
11/16 in
Shank Size
11/16 in
Shank Hex Size
7/16 in
Details
Item
Auger Drill Bit
Finish - Machining
PTFE
Cutting Direction
Right Hand
Drill Style
Auger
Primary Material Application
Wood
Measurement System
Fractional Inch
Auger Style
Pole Auger
Decimal Equivalent
0.3438
Material - Machining
Steel
Shank Type - Machining
Hex
Auger Center
Solid
Description
Pole Auger, Auger Drill Bit, 11/16 in, 29 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.