Shop IRWIN
See all product information
Create Account
11/32 in. X 4-3/4 in. L Cobalt Alloy Steel Drill Bit Straight Shank 1 pc
- Mfr # 3016022
- Zoro # G8615806
product price:
$
10.75
/ea
Key Features
SAE or Metric
SAE
Magnetic/Nonmagnetic
Nonmagnetic
Fastening Tool Material
METAL
Fastening Tool Item
Drill Bit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3016022
- Zoro #
- G8615806
- UPC #
- 24721067135
- Country of Origin
- United States
Details
- SAE or Metric
- SAE
- Magnetic/Nonmagnetic
- Nonmagnetic
- Fastening Tool Material
- METAL
- Fastening Tool Item
- Drill Bit
Description
IRWIN Cobalt Alloy Steel Drill Bit is ideal for drilling into hardened steel, alloys, titanium and stainless steel
- • Constructed of M-35 5 percent cobalt alloy high speed steel for super abrasive resistance in tough metals
- • Heavy duty spiral flute design produces faster chip ejection
- • 5% cobalt alloy steel for higher heat and abrasion resistance
- • Best heat resistance for drilling in extremely hard and abrasive materials including stainless steel, titanium and cast iron
- • 135 degree split point begins drilling immediately, minimizing bit walk
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.