This item is Discontinued.

Irwin 1/16 in. X 1-7/8 in. L Cobalt Steel Drill Bit 1 pc 63104

This item is Discontinued.

Irwin

1/16 in. X 1-7/8 in. L Cobalt Steel Drill Bit 1 pc (Discontinued)

Mfr # 63104
Zoro # G305313475
UPC # 42526631047
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63104
Zoro #
G305313475
UPC #
42526631047
Country of Origin
United States

Dimensions

Overall Length
1-7/8 in
Flute Length
7/8 in

Details

Item
Drill Bit
SAE or Metric
SAE

Description

IRWIN Cobalt High Speed Steel Drill Bit is ideal for drilling into hardened steel alloys titanium and stainless steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.