Irwin 1/16 in. X 6 in. L High Speed Steel Split Point Drill Bit Straight Shank 1 pc

  • Mfr # 66704ZR

  • Zoro # G706429478


product price:  $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Finish
Black Oxide
System of Measurement
SAE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66704ZR
Zoro #
G706429478
UPC #
42526667046
Country of Origin
China

Details

Item
Drill Bit
Finish
Black Oxide
System of Measurement
SAE

Description

IRWIN 6" Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bits are Ideal for drilling in hard-to-reach areas and for running wires and cable


  • • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • • For general use in wood, metal, and plastic
  • • Black oxide coating resists corrosion
  • • 135 degree split point ensures a true start and eliminates bit walking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.