Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1164 HD JL BLK Ox Bit

  • Mfr # 67511

  • Zoro # G508049508


product price: $2.89
/ea
Sold in multiples of 8 for $23.12

Key Features

Drill Bit Size
11/64 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Dimension Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67511
Zoro #
G508049508
UPC #
24721675118
Country of Origin
China

Dimensions

Drill Bit Size
11/64 in
Drill Bit Dimension Type
SAE

Details

Item
Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide

Description

Irwin, 1164 Heavy Duty Black Oxide Coated High Speed Steel Jobber Length Drill Bits Constructed of M2 high speed steel for the best combination of strength, heat resistance, and wear resistance For general use in wood, metal, and plastic Black oxide coating resists corrosion 135 degree split point ensures a true start and eliminates bit walking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.