Zoro Homepage

1/2" 135 Deg. Jobber Length Drill Bit 3pk.

  • Mfr # 73332

  • Zoro # G3973475


product price: $54.69
/pk 3, $18.23/ea

Key Features

Drill Bit Point Angle
135 Degrees
Drill Bit Size
#25
Shank Dia.
1/2"
Cutting Direction
Right Hand
Drill Bit Dimension Type
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73332
Zoro #
G3973475
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/2"
Drill Bit Size
#25
Shank Dia.
1/2"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Drill Bit,1/2,Turbomax,135deg
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Number of Pieces
3
Measurement System
Wire

Description

Drill Bit,1/2,Turbomax,135deg, Drill Bit Size #25, Wire, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.