Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Bar Clamp, Soft Grip, Ergonomic Handle and 4-7/8" Throat Depth, 5 PK

  • Mfr # 223212

  • Zoro # G3978786


product price: $144.99
/pk 5, $29.00/ea
Free Shipping & Returns

Key Features

Type
Passive Lock Bar Clamps
Handle Material
Soft Grip, Ergonomic
Throat Depth (In.)
4-7/8"
Max. Jaw Opening (In.)
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223212
Zoro #
G3978786
UPC #
-
Country of Origin
China

Dimensions

Throat Depth (In.)
4-7/8"

Details

Item
Bar Clamp
Type
Passive Lock Bar Clamps
Handle Material
Soft Grip, Ergonomic
Max. Jaw Opening (In.)
12"

Description

The IRWIN - 223212 is a Bar Clamp constructed for woodworking, metalworking, and assembly tasks. This tool, made up of a long rigid bar, a fixed head at one end, and an adjustable sliding head at the other, applies pressure across a workpiece to help keep parts aligned during tasks such as gluing, fastening, or machining. This particular model falls under the category of Passive Lock Bar Clamp, reflecting its mechanical design and intended use.

Key Features of the IRWIN - 223212 Bar Clamp:

  • Handle Material: The soft grip handle is made with materials aiming to enhance user comfort during use. Its material composition has been designed with the intention to resist wear from frequent handling.
  • Max. Jaw Opening: The clamp has a maximum opening of 12 inches, potentially accommodating a variety of workpiece sizes, depending on the project's specifics.
  • Throat Depth: The clamp is equipped with a throat depth of 4-7/8 inches, providing the potential for increased depth reach into the workpiece. Flexibility in operations and the range of workpieces that could be secured depend on the specifics of your project.
  • Clamp Type: This model is classified as a Passive Lock Bar Clamp. This type of clamp is associated with ideals of stability and clamping strength. The effectiveness of how it holds workpieces in place will depend on the conditions and specifics of your operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.