
1/2-in Drill Bit, Cobalt Alloy Steel, 135 DEG. Jobber, PK5
Mfr # 3016132
Zoro # G3973131
product price: $51.25
/pk 5, $10.25/eaKey Features
Overall Length
1/2"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1/2"
Shank Dia.
1/2"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3016132
Zoro #
G3973131
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1/2"
Drill Bit Size
1/2"
Shank Dia.
1/2"
Drill Bit Dimension Type
Fractional Inch
Flute Length
4.50"
Details
Item
Metal Drill Bit
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
5
Drill Bit Grouping
Drill Bit
Drill Bit Type
Twist Drill Bit
Description
Drill Bit,1/2in,Cobalt,135deg, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.