
12 in L x 10 TPI Bi-Metal
Mfr # 2110012110GR
Zoro # G806429057
product price: $40.69
/eaKey Features
Material
Bi-Metal
Back Style
Gold Titanium
Height
0.042 in
Tooth Pattern
Trip
Tooth Form
STDPOS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2110012110GR
Zoro #
G806429057
UPC #
082472211009
Country of Origin
China
Dimensions
Length
12 in
Height
0.042 in
Blade Width
1 in
Details
Teeth per Inch
10
Material
Bi-Metal
Back Style
Gold Titanium
Tooth Pattern
Trip
Tooth Form
STDPOS
Gauge
0.042
Series
T2
Description
Lenox Gold Power Arc Curved Extreme Metal Cutting Reciprocating Saw Blades deliver up to 2X longer life vs. traditional straight LENOX® reciprocating saw blades
- •
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.