Zoro Homepage

12 in x 6 TPI Reciprocating Saw Blade, IRWIN, 1 PK

  • Mfr # 372156B

  • Zoro # G3971077


product price: $71.89
/ea

Key Features

Teeth per Inch
6
Length
12 in
Material
Bi-Metal
Application
Fast-cutting for Wood, Composition Materials and Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372156B
Zoro #
G3971077
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Bi-Metal
Application
Fast-cutting for Wood, Composition Materials and Plastic

Description

Reciprocating Saw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.