This item is Discontinued.

Irwin 12" L x Demolition Cutting Recip Saw Blade, 12in, 6Tpi 4935013

This item is Discontinued.

Irwin

12" L x Demolition Cutting Recip Saw Blade, 12in, 6Tpi (Discontinued)

Mfr # 4935013
Zoro # G3970718
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4935013
Zoro #
G3970718
UPC #
-
Country of Origin
United States

Dimensions

Length
12"

Details

Teeth per Inch
6
Application
For Heavy Duty and Demolition Applications in Wood and Metal

Description

Recip Saw Blade,12in,6Tpi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.