12IN Ratch. Tap Wrench for 1/4IN - 1/2IN
Mfr # 21112
Zoro # G0968941
product price: $72.99
/eaSold in multiples of 6 for $437.94
Key Features
Metric Tap Capacity
6.00 mm to 12.00 mm
Product Type
Wrench
Handle Shape
T
Wrench Type
Ratcheting
Ratcheting Action
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21112
Zoro #
G0968941
UPC #
-
Country of Origin
China
Dimensions
Overall Length
12 in
Max. Tap Size
1/2 in
Min. Tap Size
1/4 in
Details
Item
Tap Wrench
Metric Tap Capacity
6.00 mm to 12.00 mm
Product Type
Wrench
Handle Shape
T
Wrench Type
Ratcheting
Ratcheting Action
Yes
Measurement System
Fractional Inch
Fractional Tap Capacity
1/4 in to 1/2 in
Description
Tap Wrench, Handle Type Ratcheting Sliding, Handle Shape T, Fractional Tap Capacity 1/4 in to 1/2 in, Metric Tap Capacity 6.00 mm to 12.00 mm, Overall Length 12 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.