
1/2IN13 NC HCS Adj. Round Die1-1/2IN OD
Mfr # 4044
Zoro # G3114170
product price: $24.69
/eaKey Features
Thread Direction
Right Hand
Thread Size
1/2"-13
Die Type
Adjustable
Thread Type
NC
Die Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4044
Zoro #
G3114170
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Die Thread Size
1/2"-13
Outside Dia.
1-1/2"
Overall Length
1-1/2"
Details
Item
Round Threading Die
Thread Direction
Right Hand
Die Type
Adjustable
Thread Type
NC
Die Material
High Speed Steel
Die Shape
Round
Threads per Inch
13
Thread Standard
UNC
Integrated Handle
No
Description
Round Threading Die, Round, Thread Size 1/2 In.-13, UNC, Adjustable, Outside Dia. 1-1/2 In., Die Material High Speed Steel, Thread Direction Right Hand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.