Zoro Homepage

12x24 NC Hex Die

  • Mfr # 9332ZR

  • Zoro # G808465244


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Height
0.6 in
Width
1.7 in
Length (In.)
5.8 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9332ZR
Zoro #
G808465244
UPC #
042526093326
Country of Origin
United States

Dimensions

Height
0.6 in
Width
1.7 in
Length (In.)
5.8 in

Details

SAE or Metric
SAE

Description

12 x 24, National Course Thread, 1 Hexagon Machine Screw Die, Carbon Steel, Ideal For Routine Maintenance, Repair Work For Rethreading Where High Accuracy Tolerance Thread Is Not Critical, Recommended For Use With Hexagon Die Stock, Die Can Be Used With A Wrench Or Socket When Space Is Limited, Designed For Hand Threading Work In A Variety Of Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.