
13-in Drill Bit, Cobalt Alloy Steel, 135 DEG. Jobber, PK3
Mfr # 3016013
Zoro # G3973326
product price: $3.15
/pk 3, $1.05/ea
Sold in multiples of 3 for $9.45
Key Features
Overall Length
13/64"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#18
Shank Dia.
13/64"
Material - Machining
Cobalt Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3016013
Zoro #
G3973326
UPC #
-
Country of Origin
China
Dimensions
Overall Length
13/64"
Drill Bit Size
#18
Shank Dia.
13/64"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Metal Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt Alloy Steel
Cutting Direction
Right Hand
Finish - Machining
Cobalt Alloy Steel
Drill Bit Grouping
Drill Bit
Number of Pieces
3
Measurement System
Wire
Material Grade - Machining
General Purpose
Description
Drill Bit,13/64x3-5/8,Cobalt, Drill Bit Size #18, Cobalt Alloy Steel, Wire, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.