
13-in x 5-1/4-in Drill Bit, Cobalt Alloy Steel, PK3
Mfr # 3016026
Zoro # G3973116
product price: $21.15
/pk 3, $7.05/eaKey Features
Overall Length
13/32"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
13/32"
Shank Dia.
3/8"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3016026
Zoro #
G3973116
UPC #
-
Country of Origin
China
Dimensions
Overall Length
13/32"
Drill Bit Size
13/32"
Shank Dia.
3/8"
Drill Bit Dimension Type
Fractional Inch
Depth
8.5"
Flute Length
1"
Details
Item
Metal Drill Bit
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Number of Pieces
3
Weight
2.56 oz
Description
Drill Bit,13/32x5-1/4,Cobalt, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.