This item is Discontinued.

Irwin Bi-Metal, 13/16in Hole Saw, Boxed, PK5 373013BX

This item is Discontinued.

Irwin

Bi-Metal, 13/16in Hole Saw, Boxed, PK5 (Discontinued)

Mfr # 373013BX
Zoro # G3975590
Country of Origin China
Category Hole Saws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
373013BX
Zoro #
G3975590
UPC #
-
Country of Origin
China

Dimensions

Saw Dia.
13/16"

Details

Primary Saw Application
Steel
Tooth Material
Bi-Metal
Teeth per Inch
4/6
Impact Rated
No
Item
Bi-Metal,13/16in Hole Saw,Boxed
Hole Saw Product Grouping
Hole Saws

Description

Bi-Metal,13/16in Hole Saw,Boxed, Impact Rated No, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.