Zoro Homepage

13/16" Blk 118Deg-S&D, F

  • Mfr # 91152

  • Zoro # G9269884


product price: $30.85
/ea
Sold in multiples of 3 for $92.55

Key Features

Overall Length
6 in
Drill Bit Size
0.81 in
Drill Bit Type
Twist Drill Bit
Primary Material Application
Metal, Wood, Plastic
Weight
7.20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91152
Zoro #
G9269884
UPC #
24721911520
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
0.81 in
Flute Length
6 in

Details

Item
Drill Bit
Drill Bit Type
Twist Drill Bit
Primary Material Application
Metal, Wood, Plastic
Weight
7.20 oz

Description

Irwin IRWIN 13/16" Black Oxide 118°-S&D, F, Bulk, Shipping time: 2-5 Days

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.