13/32-in Cobalt Alloy Steel 135 DEG. Jobber Length 5PK. Drill Bit

  • Mfr # 3016126

  • Zoro # G3973195


product price:  $35.79
/pk 5, $7.16/ea

Key Features

Drill Bit Point Angle
135 Degrees
Drill Bit Size
#3
Shank Dia.
13/32"
Cutting Direction
Right Hand
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3016126
Zoro #
G3973195
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13/32"
Drill Bit Size
#3
Shank Dia.
13/32"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Metal Drill Bit
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Number of Pieces
5
Drill Bit Grouping
Drill Bit
Measurement System
Wire

Description

Drill Bit,13/32in,Cobalt,135deg, Drill Bit Size #3, Wire, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.