
13/64" 135 Deg. Jobber Length Drill Bit 5pk.
Mfr # 73313
Zoro # G3973649
product price: $18.69
/pk 5, $3.74/eaKey Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#3
Shank Dia.
13/64"
Material - Machining
High-speed steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73313
Zoro #
G3973649
UPC #
-
Country of Origin
China
Dimensions
Overall Length
13/64"
Drill Bit Size
#3
Shank Dia.
13/64"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Drill Bit,13/64,Turbomax,135deg
Drill Bit Point Angle
135 Degrees
Material - Machining
High-speed steel
Cutting Direction
Right Hand
Finish - Machining
black body and gold flute
Shank Type - Machining
Three-flatted shank
Number of Pieces
5
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Description
Drill Bit,13/64,Turbomax,135deg, Drill Bit Size #3, Wire, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.