Zoro Homepage

1364 HD JL BLK Ox Bit

  • Mfr # 67513

  • Zoro # G708049551


product price: $3.69
/ea
Sold in multiples of 7 for $25.83

Key Features

Drill Bit Dimension Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67513
Zoro #
G708049551
UPC #
24721675132
Country of Origin
China

Dimensions

Drill Bit Dimension Type
SAE

Details

Item
Drill Bit

Description

Irwin, 1364 Heavy Duty Black Oxide Coated High Speed Steel Jobber Length Drill Bits Constructed of M2 high speed steel for the best combination of strength, heat resistance, and wear resistance For general use in wood, metal, and plastic Black oxide coating resists corrosion 135 degree split point ensures a true start and eliminates bit walking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.