This item is Discontinued.

Irwin Irwin 13/64 in. X 3-5/8 in. L High Speed Steel Drill Bit Straight Shank 1 pc 63513

This item is Discontinued.

Irwin

Irwin 13/64 in. X 3-5/8 in. L High Speed Steel Drill Bit Straight Shank 1 pc (Discontinued)

Mfr # 63513
Zoro # G005311733
UPC # 42526635137
Country of Origin Brazil
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63513
Zoro #
G005311733
UPC #
42526635137
Country of Origin
Brazil

Dimensions

Overall Length
3-5/8 in
Flute Length
2-7/16 in

Details

Item
Drill Bit
System of Measurement
SAE
Finish
Black Oxide

Description

IRWIN Heavy Duty Black Oxide Coated High Speed Steel Jobber Length Drill Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance


  • • For general use in wood, metal, and plastic
  • • Black oxide coating resists corrosion
  • • 135 degree split point ensures a true start and eliminates bit walking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.