Shop IRWIN
See all product information
Create Account
13/64 in. X 3-5/8 in. L High Speed Steel Drill Bit Straight Shank 1 pc
- Mfr # 63913
- Zoro # G4626462
product price:
$
8.15
/ea
Key Features
Overall Length
3-5/8 in
Flute Length
2-7/16 in
Drill Bit Dimension Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63913
- Zoro #
- G4626462
- UPC #
- 42526639135
- Country of Origin
- China
Dimensions
- Overall Length
- 3-5/8 in
- Flute Length
- 2-7/16 in
- Drill Bit Dimension Type
- SAE
Details
- Item
- Drill Bit
Description
IRWIN Titanium Nitride Coated High Speed Steel Drill Bits Features heavy-duty web design to provide extreme rigidity when drilling in metal applications
- • Heavy-duty web design provides extreme rigidity when drilling in metal applications
- • Lasts up to six times longer than standard high speed still drill bits
- • Shorter cutting lips reduce torque when drilling in high tensile strength materials
- • 135-degree split point reduces feed pressure for easier penetration without work hardening
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov