1/4 in. X 4 in. L Carbide Tipped Rotary Drill Bit Straight Shank 1 pc
- Mfr # 61116
- Zoro # G1756663
product price:
$
7.79
/ea
Key Features
Overall Length
1.875 in
Application
INDIVIDUAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61116
- Zoro #
- G1756663
- UPC #
- 42526611162
- Country of Origin
- China
Dimensions
- Overall Length
- 1.875 in
Details
- Application
- INDIVIDUAL
Description
IRWIN Rotary Masonry Drill Bit with Fast Spiral Flute is used for rotary drilling in concrete, brick, and masonry brick.
- • Made of shock-resistant and heat treated S2 steel for maximum strength and hardness
- • Tungsten carbide tip for durability in concrete and brick
- • Deep single flute removes drilling dust fast
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.