Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14x20 NC Hex Die

  • Mfr # 9420ZR

  • Zoro # G408465248


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Length (In.)
6-1/4 in
Height
1/4 in
Width
2.063 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9420ZR
Zoro #
G408465248
UPC #
042526094200
Country of Origin
United States

Dimensions

Length (In.)
6-1/4 in
Height
1/4 in
Width
2.063 in

Details

SAE or Metric
SAE

Description

14 x 20, National Course Thread, 1 Hexagon Die, Carbon Steel, Ideal For Routine Maintenance, Repair Work For Rethreading Where High Accuracy Tolerance Thread Is Not Critical, Recommended For Use With Hexagon Die Stock, Die Can Be Used With A Wrench Or Socket When Space Is Limited, Designed For Hand Threading Work In A Variety Of Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.