
15-in HSS Drill Bit, 135 DEG. Jobber, PK3
Mfr # 63915
Zoro # G3972958
product price: $11.25
/pk 3, $3.75/eaKey Features
Overall Length
15/64"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
15/64"
Shank Dia.
15/64"
Material - Machining
Titanium Nitride Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63915
Zoro #
G3972958
UPC #
-
Country of Origin
China
Dimensions
Overall Length
15/64"
Drill Bit Size
15/64"
Shank Dia.
15/64"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Metal Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
Titanium Nitride Coating
Cutting Direction
Right Hand
Finish - Machining
Titanium Nitride
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Number of Pieces
3
Material Grade - Machining
General Purpose
Description
Drill Bit,15/64,Titanium Nit.,135deg, TiN, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.